Skip Content

ST
PURELL

12 oz. Hand Sanitizer Pump Bottle, 1 EA

  • Item # 38CC09
  • My Part #
  • Mfr. Model # 9659-12
  • Catalog Page # N/A
  • UNSPSC # 53131626
Hand Sanitizer,Bottle,Gel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated to kill 99.99% of most common germs that may cause illness, this hypoallergenic, dye-free hand sanitizer leaves no residual fragrance or harmful residue. Use it to supplement routine handwashing in healthcare, foodservice, education, and office facilities, as well as in high-traffic public areas.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Gel
  • Size 12 oz.
  • Hygiene Properties None
  • Fragrance Citrus
  • Formula Original
  • Package Configuration 1" x 3 x 7"
  • Standards FDA
  • Item Hand Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.