Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PUREFLOW

Copper Crimp Clamp Ring, Clamp Connection Type, 1" PEX Size

  • Item# 4UXP7
  • Mfr. Model# 43660
  • Catalog Page# N/A
  • UNSPSC# 40142315
Copper Crimp Clamp Ring, Clamp Connection Type, 1" PEX Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crimp Clamp Ring
  • Body Material Copper
  • Connection Type Clamp
  • PEX Size 1"
  • Max. Pressure 160 psi@73 Degrees F, 100 psi@180 Degrees F, 80 psi@180 Degrees F
  • Temp. Range 0 Degrees to 180 Degrees F
  • Standards SDR-9, F1807
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.