Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PUREFLOW

500 ft. Polyethylene PEX Tubing, 0.625"" Outside Dia., 0.475" Inside Dia.

  • Item# 1UKE5
  • Mfr. Model# 32725
  • Catalog Page# N/A
  • UNSPSC# 31231313
500 ft. Polyethylene PEX Tubing, 0.625"" Outside Dia., 0.475" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item PEX Tubing
  • Color Black
  • PEX Size 1/2"
  • Material Polyethylene
  • Inside Dia. 0.475"
  • Outside Dia. 0.625""
  • Length 500 ft.
  • Max. Pressure (PSI) 160
  • Temp. Range (F) 73
  • Standards ASTM F876/F877, ANSI/NSF 14 And 61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms