Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PUREFLOW

Low Lead Brass PEX and Pipe Adapter, PEX x MNPT Connection Type, 1" PEX Size

  • Item# 5ULU5
  • Mfr. Model# 46366
  • Catalog Page# N/A
  • UNSPSC# 40141719
Low Lead Brass PEX and Pipe Adapter, PEX x MNPT Connection Type, 1" PEX Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item PEX and Pipe Adapter
  • Body Material Low Lead Brass
  • Connection Type PEX x MNPT
  • PEX Size 1"
  • Pipe Size 1"
  • Max. Pressure 160 psi@73 Degrees F
  • Temp. Range 33 Degrees to 200 Degrees F
  • Standards NSF-61, NSF-61G, NSF U.P. Code, APMO, CSA B 137.5 , CA AB 1953, Vermont Act 193
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms