Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PURDY

3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings

  • Item# 14C537
  • Mfr. Model# 144400330
  • Catalog Page# 1462
  • UNSPSC# 31211904
3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $41.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purdy's versatile XL™ Swan™ paint brush is designed for use with all paints and stains, for interior and exterior projects in all types of environments. The bristles blend solid, round, and tapered DuPont® Tynex® and Orel® filaments for reliable performance no matter what the job. This wall brush with a distinctive copper ferrule is handcrafted for maximum performance.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Flat Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Brush Thickness 7/8"
  • Bristle Length 3-7/16"
  • Handle Material Hardwood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


3 In Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Gets it done right the first time Borrowed similar older model "boxed end" brush from contractor who I was painting for; found the Swan model as current available style. Works like a dream for this petite, intermediate-skilled perfectionist. Have used 3" for most interior applications; people are impressed with my "painting with a big brush". Cleans up after full day.
Date published: 2015-06-13
Rated 5 out of 5 by from Best brush on the market. When looked after this brush will give the professional painter 12 months of great service.These brushes give you a great straight edge when cutting in and they hold plenty of paint.Disappointing part is that our Dulux Trade centre in Shepparton does no longer stock these brushes.
Date published: 2013-05-02
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_14C537, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.