Skip Content

ST
PURDY

3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 14C535
  • My Part #
  • Mfr. Model # 144380330
  • Catalog Page # N/A
  • UNSPSC # 31211904
Paint Brush,Flat Sash,3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purdy's versatile XL™ Sprig™ paint brush is designed for use with all paints and stains, for interior and exterior projects in all types of environments. The bristles blend solid, round, and tapered DuPont® Tynex® and Orel® filaments for reliable performance no matter what the job. This flat trim brush with a distinctive copper ferrule is handcrafted for maximum performance.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Flat Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Paint Base Type Oil, Water
  • Brush Thickness 5/8"
  • Bristle Length 3-3/16"
  • Handle Material Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


3 In Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings is rated 4.7 out of 5 by 3.
Rated 4 out of 5 by from Trim This brush w/ a 2 1/2"or 3" ferrel is one of the best trim brushesi have ever used. Straight sash for all casings and the angled sash for window and door panes or grids. You just cant beat this brush. Purdy is built to last. You take care of this brush, it will.....take care of you.
Date published: 2017-02-27
Rated 5 out of 5 by from I'll never use anything other than purdy it shows a in the quality of your work using it compared to lessor brush I'll never use anything other again and the quality of work is defiantly improved by considerable amounts
Date published: 2016-08-27
Rated 5 out of 5 by from Best Brush, Best Size This is the best over all brush and size for me. You cant go wrong with any Purdy brush though!
Date published: 2013-11-14
  • y_2018, m_4, d_23, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_14C535, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.