Skip Content

ST
PURDY

3" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 14C532
  • My Part #
  • Mfr. Model # 144152730
  • Catalog Page # N/A
  • UNSPSC # 31211904
3" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with all paints, Purdy's Pro-Extra® Glide™ angular trim brush has an extra-large holding capacity and lightweight natural hardwood handle that help boost productivity. It's great for exterior jobs and medium- to heavy-bodied paints.
Proprietary flagged and tipped filaments have a smooth and even release. The synthetic bristles combine Tynex® nylon filaments for paint flow, Chinex® filaments for quick cleanup, and Orel® polyester filaments for stiffness retention. This brush withstands the most abrasive surfaces.
Each Purdy® paint brush is handcrafted for maximum performance.

Tynex, Chinex, and Orel are registered trademarks of E. I. du Pont de Nemours and Company.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Paint Base Type Oil, Water
  • Brush Thickness 5/8"
  • Bristle Length 3-7/16"
  • Handle Material Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Best Brush EVER made I've been painting for 13 years and this is the first and only brush I'll ever use. I have tried many others and none compare. Lasts long if you take care of them as well. Finish product with this brush is perfection! Thanks Purdy! January 18, 2015
Rated 5 out of 5 by Simply the best Best brushes I've ever used, and so versatile.Perfect for oil and excellent on stucco also. November 17, 2014
Rated 4 out of 5 by It's a good product Been painting interior/exterior for about 4 years, this line of brushes is very consistent and has never let me down. It's not the GBOAT(greatest brush of all time.) by any means but it gets the job done better than cheapo brushes. It holds paint well, and is easy to clean. To the guy with the frustrated review, try using more paint on your brush each dip or wiping the edges of the brush each dip to prevent it from clumping, also turn down the temperature when applying latex based paints.Good product, would recommend to those who want a quality finish in a reasonable amonut of time. October 20, 2014
Rated 1 out of 5 by Bristles clump and separate Perhaps I am doing something wrong or misapplying the brush, but the bristles clump and separate. Attempted to use this brush with both latex and acrylic paints. Bristle separation makes painting narrow trim pieces especially difficult. Call me frustrated. October 17, 2014
  • 2015-09-08T19:50:21.817-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_14C532, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.