Skip Content

ST
PURDY

2" Angle Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 6YAJ3
  • My Part #
  • Mfr. Model # 144024420
  • Catalog Page # N/A
  • UNSPSC # 31211904
Paint Brush,Angle Sash,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purdy's White Bristle Adjutant™ angular trim paint brush produces outstanding results even with challenging coatings for applications that require an extremely smooth finish. It is effective with fine oil-based paints, stains, varnishes, shellacs, lacquers, and polyurethanes. This Purdy® paint brush is handcrafted for maximum performance.
• Woodwork
• Furniture
• Marine

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type Oil Based
  • Brush Size 2"
  • Basic Bristle Material Natural
  • Bristle Material China Hair
  • Basic Handle Material Wood
  • Bristle Stiffness Soft
  • Paint Base Type Oil
  • Brush Thickness 7/16"
  • Bristle Length 2-5/8"
  • Handle Material Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


2 In Angle Sash China Hair Paint Brush, Soft, for Oil Based is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Leaves debris I have purchased at least six of these brushes to have on hand so I'm always ready for a job. I'm using polyurethane for finish woodwork struggling to get the least amount of dust and debris in the finish. After cleaning, dusting and cleaning before, I started examining the brushes. In the sunshine I can see dust in new brushes when I flick them ? So I took them outside to blow them out with a compressor. It just keeps coming? I went back to my old black china bristle brushes which don't blow anything when I blow them out. Now I will have to fix all the mess the white bristle brushes created.
Date published: 2016-11-14
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6YAJ3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.