Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PURDY

2" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings

  • Item# 6YAG7
  • Mfr. Model# 144152720
  • Catalog Page# 1462
  • UNSPSC# 31211904
2" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each Purdy® brush is handcrafted for maximum performance.

The PRO-EXTRA® series features a combination of Tynex® nylon bristles for paint flow, Chinex® bristles for quick cleanup, and Orel® polyester bristles for stiffness retention. The extra filament length and thickness offers longer wear and greater paint holding capacity. Natural hardwood handle. Stainless steel ferrule.

Tynex, Chinex, and Orel are registered trademarks of E. I. du Pont de Nemours and Company.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Brush Thickness 9/16"
  • Bristle Length 2-15/16"
  • Handle Material Hardwood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


2 In Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings is rated 3.3 out of 5 by 9.
Rated 1 out of 5 by from Wouldn't recommend I bought this brush (purdy pro extra stiff) with an understanding it had good capabilities in holding more paint and a better cut in line. Instead it started to split out while applying the paint (vinyl matt) and the cut in line was a disaster. I buy purdy brushes regularly and feel let down by this brush. Are they even hand made anymore?? I'm decorating 17 years and have used all type of brush but this was terrible. I bought a Picasso angled minotaur recently and it's a much better brush! Very annoyed painter and decorator and wouldn't recommend. Gary
Date published: 2017-02-14
Rated 1 out of 5 by from Great brush, if only the bristles don't fall apart I bought about a dozen different brushes for an interior job and most performed well. However 4 of the brushes were made with very poor craftsmanship/material. The bristles started falling out and onto the paint resulting in a waste of precious time. I then decided to clean the brushes to remove the rest of the loose bristles but then after they dried the bristles became brittle and crunchy. Horrible experience that has put me off purdy. I think i ill switch to Wooster since purdys quality has went down.
Date published: 2017-01-14
Rated 3 out of 5 by from Some good some bad Love the 3 inch brushes used them for years now. Bought a 2 1/2 the other day and it didn't last the day clumping and it spread apart . Said to say I'm back to a contractors brush for that size
Date published: 2016-09-04
Rated 5 out of 5 by from best out there The 3 inch is the only brush I use for the last 8 years. I treat mine with wood preserveative and even makes them better.
Date published: 2016-04-14
Rated 5 out of 5 by from Best brush in the world Thanks Purdy... I've been using this brush since it hit the market and it has never let me down. Awesome craftsmanship. .. nothing compares.
Date published: 2016-03-23
Rated 5 out of 5 by from Best Brush EVER made I've been painting for 13 years and this is the first and only brush I'll ever use. I have tried many others and none compare. Lasts long if you take care of them as well. Finish product with this brush is perfection! Thanks Purdy!
Date published: 2015-01-18
Rated 5 out of 5 by from Simply the best Best brushes I've ever used, and so versatile.Perfect for oil and excellent on stucco also.
Date published: 2014-11-17
Rated 4 out of 5 by from It's a good product Been painting interior/exterior for about 4 years, this line of brushes is very consistent and has never let me down. It's not the GBOAT(greatest brush of all time.) by any means but it gets the job done better than cheapo brushes. It holds paint well, and is easy to clean. To the guy with the frustrated review, try using more paint on your brush each dip or wiping the edges of the brush each dip to prevent it from clumping, also turn down the temperature when applying latex based paints.Good product, would recommend to those who want a quality finish in a reasonable amonut of time.
Date published: 2014-10-21
  • y_2017, m_3, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_6YAG7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.