Skip Content

ST
PURDY

2" Angle Sash Nylon Paint Brush, Soft, for Latex Based, 1 EA

  • Item # 14C528
  • My Part #
  • Mfr. Model # 144152220
  • Catalog Page # N/A
  • UNSPSC # 31211904
Paint Brush,Angle Sash,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purdy's Nylox™ Glide™ angular trim paint brush provides an ultra-smooth finish with latex paints in interior projects. The brush is handcrafted with 100% DuPont® nylon filaments for maximum performance. The brush is tipped and flagged for a flawless finish.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type Latex Based
  • Brush Size 2"
  • Basic Bristle Material Synthetic
  • Bristle Material Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Soft
  • Paint Base Type Water
  • Brush Thickness 9/16"
  • Bristle Length 2-11/16"
  • Handle Material Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


2 In Angle Sash Nylon Paint Brush, Soft, for Latex Based is rated 4.0 out of 5 by 6.
Rated 5 out of 5 by from Professional Brush I work for a professional painting company in Colorado on high-end, million dollar homes. We use Purdy Nylox brushes for the majority of our projects, which includes both interior and exterior painting/staining. Honest to god, these are the ONLY brushes we use for water-based paints and stains. These brushes are incredible. Most brushes will have a little breakage, this is mostly due to rough handling and cleaning of brushes. To date, I have never had an issue with pieces of this brush breaking off while painting. I assume this is because of what the bristles are made out of, which will stay incredibly soft and pliable when taken care of. Recently I used this brush to paint ship-lap with a luxuriously thick, satin finish paint. The paint dried completely smooth with no lines left by the brush. I am purchasing several for my DIY work at home. It is truly a great brush for anyone.
Date published: 2017-07-15
Rated 3 out of 5 by from Shed bristles My nylox glide shed bristles too. I have been painting cabinets that I built. I have used the brush with primer and with semi gloss trim paint. I haven't used it with a water based poly yet. Each time I have used the brush it has shed bristles. Very frustrating. So far I have counted about 10 bristles that have either come out in the paint on my project or were half way out and needed to be pulled out so it wouldn't end up in my painted project. I have been using Purdy brushes for over 10 years and this one is by far is the worst one. All of my other brushes have worked out really good. When the Nylox brush isn't shedding bristles I like how it works and I am satisfied with the finish.
Date published: 2017-02-06
Rated 1 out of 5 by from These brushes are worthless Bought brand new nylox brushes for a project. They were shedding bristles the first time that they touched paint. DO NOT BUY
Date published: 2015-10-29
Rated 5 out of 5 by from great brush I have been using these brushed for a few years now, they have great control for cutting in and they leave very few brush marks. Well worth the investment.
Date published: 2014-10-22
Rated 5 out of 5 by from Better than I imagined! I just picked up this brush to touchup some latex painted trim that had previously been brushed by a pro. I was worried about brush marks given that the trim had some brush marks already from where the pro had painted it, but this thing left almost zero noticeable marks - even better than the pro's brush. Absolutely impressed!
Date published: 2014-09-17
Rated 5 out of 5 by from great brush for water based poly! Awesome finish, highly recommend! I used this brush to get a smooth finish on my corn hole boards Mich better than rolling which I did in the past!
Date published: 2013-12-13
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_14C528, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.