Skip Content

ST
PURDY

2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 14C523
  • My Part #
  • Mfr. Model # 144064320
  • Catalog Page # N/A
  • UNSPSC # 31211904
Paint Brush,Flat Sash,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each Purdy® brush is handcrafted for maximum performance.

The XL™ series brushes feature a blend of dyed Tynex® nylon and Orel® polyester bristles. They also feature natural hardwood handles and brushed copper ferrules. Though ideal for painting outside in hot, humid conditions, the brushes can also be used for interior projects.

Tynex and Orel are registered trademarks of E. I. du Pont de Nemours and Company.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Flat Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Paint Base Type Oil, Water
  • Brush Thickness 9/16"
  • Bristle Length 2-11/16"
  • Handle Material Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


2 In Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Purdy brushes are the best. I painted professionally for more than 25 years and ultimately used this brush exclusively for latex paint. I still paint from time to time and I will only use this brush and no other! The Purdy is the best!In my opinion straight cut brushes have the advantage over angle cut. Straight cut holds and distributes paint better and is not one-directional. And they cut a line straighter and better. Please keep buying the straight cut trim brushes so they will keep making them!
Date published: 2017-03-30
  • y_2018, m_5, d_23, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_14C523, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.