Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PURDY

Paint Roller Kit for Latex, Oil Based; Number of Pieces: 2

  • Item # 54JF73
  • My Part #
  • Mfr. Model # 144743214
  • Catalog Page # N/A
  • UNSPSC # 31211906
Paint Roller Kit for Latex, Oil Based; Number of Pieces: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Roller Kits

Technical Specs

  • Item Paint Roller Kit
  • Number of Pieces 2
  • Roller Length 4"
  • Cover Material High Density Nylon/Polyester
  • Nap 3/8"
  • Paint Type Latex, Oil Based
  • Surfaces Smooth to Rough
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.