ST
PURDY

Paint Roller Frame, 4 in., Cageless

  • Item # 19ZN47
  • My Part #
  • Mfr. Model # 140743014
  • Catalog Page # N/A
  • UNSPSC # 31211906
Paint Roller Frame, 4 in., Cageless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Frame
  • Roller Length 4"
  • Style Cageless
  • Overall Length 14"
  • Nap 3/8"
  • Surfaces Smooth
  • Handle Plastic Threaded
  • Handle Material Polypropylene
  • Shank Wire Size 14"
  • Paint Type All
  • Features Woven Dralon Fabric
  • Includes Ergonomic, Threaded Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Paint Roller Frame,4 in.,Cageless is rated 2.0 out of 5 by 2.
Rated 2 out of 5 by from Great at first use but afterwards difficult to roll As with the other reviewer, the roller works great in first use. But after cleaning and drying the next day, the roller was extremely difficult to roll. OK, I must have not cleaned the roller well enough, but a roller should be easy to disassemble, to get it back to its "new" nice rolling performance. This roller is not easy to disassemble.The issues are:* Intricate assembly so paint material can seep into crevasses.* With the intricate assembly, it is difficult to thoroughly clean.* The intricate assembly is extremely difficult to disassemble to clean the parts. All pressed fit type connections make it impossible to fully disassemble.With such a large company, I would have thought that they would have used it a few times.If you buy this product, it is extremely important to thoroughly clean the roller after use. It so happens that I was painting with a non-water soluble material, so cleaning was difficult.
Date published: 2017-06-18
Rated 2 out of 5 by from 4 inch roller I bought 2 of these rollers and they worked great the first time. I cleaned them as I would any other roller, soap and water, but when I went to use them for another project I could not get either one to roll smoothly.
Date published: 2016-08-28
  • y_2018, m_10, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_19ZN47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.