ST
PURDY

Paint Roller Frame,Adjustable

  • Item # 14C550
  • My Part #
  • Mfr. Model # 140753018
  • Catalog Page # 1623
  • UNSPSC # 31211906
Paint Roller Frame,Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, adjustable roller frame features a cam lever system for a secure fit. The angled design allows full wall coverage. The inner markings make cover sizing fast and easy.

View More

Technical Specs

  • Item Paint Roller Frame
  • Roller Length 12 to 18"
  • Style Yoke
  • Handle Universal Threaded
  • Handle Material Plastic
  • Shank Material Steel
  • Paint Type All Latex and Oil Based Paints
  • Features Ergonomic Handle, Metal Quick Connect
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Paint Roller Frame,Adjustable is rated 2.4 out of 5 by 17.
Rated 1 out of 5 by from Very disappointed Bought 1 because it initially worked bought 2 more then the arms bent under3/4" nap pressure and the locks didn't work so stuck with 3. Back to the old Wooster, simplicity rules after a huge loss.
Date published: 2017-03-19
Rated 1 out of 5 by from Worst Design Ever I'll start by saying I knew what I was getting beforehand, because I read these reviews. I bought one anyway because it was all I could get where I live. I've been a loyal Purdy user for over twenty years and am very disappointed with this frame. Luckily, I read reviews first so I knew to check the arms before I destroyed my jobsite. As others stated, the arms slide out when I pulled on them even though locks were locked. That being said, I removed set screws and drilled and ran screws through it. Problem solved except for needing my drill to remove or change covers. Your loyal customers deserve better. For the price, I shouldn't have to modify it to get it to work. If lock issue is resolved i would recommend and rate it better. Sorry
Date published: 2016-12-31
Rated 2 out of 5 by from faulty saw someone using one with tape rapped round adjustable clips. he said don't buy they are faulty, always come loose. I didn't listen and the same has happened. along with the power lock mini purdy pole which does not lock and spins I am having a difficult time managing this equipment...i have faith in you purdy, please I need a solution to my problem
Date published: 2016-09-24
Rated 3 out of 5 by from good at first im on 3rd frame good at first then locks come lose roller falls of id love to say there great and recomend them.Also for some reason they dont fit my jiffy locs gonna have buy a purdy pole not sure if i will or just use another brand rollers.Ive spent a fortune on purdy with brushes and rollers and sleavesthink its high time i got what i pay for
Date published: 2016-09-19
Rated 1 out of 5 by from Needs to be redesigned I am a professional Painter we are on our fourth frame now they do not last at all very tired of the locking mechanism at least the Wooster frames have away to tighten the Lock's down so you don't have to pay someone to clean up the mess for what we pay for these frames they should be top notch
Date published: 2016-03-21
Rated 1 out of 5 by from Pants Worked really well for a month, then the roller sleeve fell out of the cage. Tried tightening the screws still pants, shame really because there new 9" roller frames and the extension poles a very good.
Date published: 2016-02-20
Rated 2 out of 5 by from locks come loose and roller falls off The locks come loose on these and the rollers fall off. Others are having the same problem. This product needs a better design to keep this from happening.
Date published: 2016-02-01
Rated 1 out of 5 by from this frame would be quality if it lasted more than three weeks On my third frame hoping that the first two were just faulty,but no within a month the roller flies off on to the floor,might as well buy 3 cheap frames for the price of one purdy.Seems like all brush and decorating tool manufactures their products get more expensive but the quality gets poorer. Purdy need to sort out the locking issues that most of the reviews mention, [definitely is a typical problem] and then my rating would be excellent.
Date published: 2015-09-01
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_14C550, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.