Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PURDY

Paint Roller Cover, 9 In, Nap 1/2 In

  • Item# 6YAH8
  • Mfr. Model# 140670093
  • Catalog Page# 1465
  • UNSPSC# 31211917
Paint Roller Cover,9 In,Nap 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.56 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 1/2"
  • Cover Material Dralon
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Semi-Smooth to Semi-Rough
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Paint Roller Cover,9 In,Nap 1/2 In is rated 3.5 out of 5 by 19.
Rated 1 out of 5 by from Exterme lint left on wall Very disappointing with the roller due to the amount of lint that was left behind. I have seen this problem before and most of the time you can just pick a few pieces out and it will stop shedding. This was so bad that we had to just stop and buy new rollers.
Date published: 2017-01-26
Rated 5 out of 5 by from White Dove Rollers We bought the Purdy White Dove 2 pack of rollers in 3/8" nap to do some painting in our home. We must say that these are the best rollers we have ever purchased! They definitely are lint free and leave no roller marks! Just want to say thanks for making such a great product! Best part is they are made in the USA!
Date published: 2016-09-15
Rated 1 out of 5 by from Oval rollers for a washboard effect Just a piece of junk product. So out of round is unusable. I have two packs of rollers that are trimmed to an oval. Great for washboard walls...
Date published: 2016-06-01
Rated 1 out of 5 by from Lint Lint Lint I used packaging tape to prep/remove loose lint routinely from my rollers. After 10 pieces of lo td up tape I gave up . I am SO glad these were returned before the lint ended up all over my hard work. Here is the LAST piece of tape
Date published: 2016-04-13
Rated 5 out of 5 by from Purdy roller white dove pro- extra Just used the purdy pro-extra roller sleeve....... Brilliant .I'm a professional painter & decorator, and from now on I'll only use Purdy
Date published: 2016-02-16
Rated 1 out of 5 by from horrible the worst roller cover I have ever bought. The first time I used it there was fuzz all over the wall. I had to wipe all the paint off the wall and start over.
Date published: 2015-11-22
Rated 5 out of 5 by from long lasting Thanks Purdy for The White Dove Roller Cover , I just love how smoothly it applies the paint and leaves a buttery smooth finish!!!
Date published: 2015-10-14
Rated 5 out of 5 by from quality roller Used these white doves and revolution roller frame on a ceiling job and it turned out beautifully. Their brushes are really great for cutting in too.
Date published: 2015-10-09
  • y_2017, m_2, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_19
  • loc_en_US, sid_6YAH8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.