Skip Content

NC
PURDY

Paint Roller Cover,4-1/2" L,3/8" Nap,PK2

  • Item # 54JF70
  • My Part #
  • Mfr. Model # 144624062
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,4-1/2" L,3/8" Nap,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.95 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Purdy® Marathon™ paint roller cover is a durable cover for maintained performance over time.

• Use with smooth to semi-smooth surfaces.
• High-density nylon polyester cover material.
• Lasts longer, paints further, and provides a smoother finish with less lint.

View More

Technical Specs

  • Item Paint Roller Cover
  • Length 4-1/2"
  • Nap 3/8"
  • Cover Material High Density Nylon/Polyester
  • Core Material Polypropylene
  • Paint Type All Latex and Oil Based
  • Surfaces Smooth to Semi-Smooth
  • For Use With Water Based, Oil Based
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.