Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PURDY

Paint Roller Cover, 18 in. L, 1/2 in. Nap

  • Item# 19ZN54
  • Mfr. Model# 144608183
  • Catalog Page# N/A
  • UNSPSC# 31211917
Paint Roller Cover,18 in. L,1/2 in. Nap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $19.29 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 1/2"
  • Cover Material Polyester
  • Core Material Polypropylene
  • Paint Type Latex and Oil Based
  • Surfaces Semi-Smooth to Semi-Rough
  • For Use With Water Based, Oil Based
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Paint Roller Cover,18 in. L,1/2 in. Nap is rated 2.0 out of 5 by 2.
Rated 2 out of 5 by from One good one bad Purchased a 3 pak of 3/8 nap. First one was fine but the second left a ton of loose nap in my paint tray and on the wall. Needless to say it got messy and I lost some paint and time. Hoping three is the charm.
Date published: 2017-01-11
Rated 2 out of 5 by from This product leaves fuzzies in the paint It does hold a lot of paint but it also leaves little fuzzies in the product on whatever you may be painting.
Date published: 2016-11-08
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_19ZN54, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.