Skip Content

DG
PURDY

Paint Roller Cover,18 in. L,1/2 in. Nap

  • Item # 19ZN52
  • My Part #
  • Mfr. Model # 144630183
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,18 in. L,1/2 in. Nap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 1/2"
  • Cover Material Woven Polyamide
  • Core Material Polypropylene
  • Paint Type All Latex and Oil Based
  • Surfaces Semi Smooth to Semi-Rough
  • For Use With Water Based, Oil Based
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.