Skip Content

ST
PURDY

Paint Roller Cover,9 in.L,3/8 in.Nap,PK3

  • Item # 19ZN40
  • My Part #
  • Mfr. Model # 140868100
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,9 in.L,3/8 in.Nap,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.65 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 3/8"
  • Cover Material Polyester
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Smooth to Semi-Smooth
  • For Use With Water Based, Oil Based
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Paint Roller Cover,9 in.L,3/8 in.Nap,PK3 is rated 1.0 out of 5 by 3.
Rated 1 out of 5 by from Poor performance in all aspects! How can a Professional Painting Tool company place their name on a poor product like these roller covers? Besides poor coverage, the worst part was all the fuzz that came off the roller cover and ruined the whole paint job. Just unbelievable that they could sell a product like this! Never again!!
Date published: 2017-02-15
Rated 1 out of 5 by from Roller did not hold paint I've been using the same paint throughout the house and purchased these rollers because I love Purdy's products. The paint not only did not go on the wall well at all, but there was a lot of paint splatter from the paint coming off the roller while I painted. It seemed the roller did not do a good job absorbing the paint. After 5 minutes of painting and the problem only worsening, I threw it away and used another roller I had on hand.
Date published: 2015-11-06
Rated 1 out of 5 by from Poor Coverage I would not buy these roller covers again. Using the same brand of paint I have used previously with good experience I had difficulty covering the previous color even though I was painting a dark color over a light one. The roller left tiny areas of thin or no paint and you could actually see the nap pulling paint off the wall as you rolled over it. Never experienced that with a "One Coater" brand roller which I will stick with in the future.
Date published: 2014-11-06
  • y_2018, m_2, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_19ZN40, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.