Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PURDY

Paint Roller Cover, 9 in.L, 3/8 in.Nap, PK3

  • Item# 19ZN39
  • Mfr. Model# 14B863000
  • Catalog Page# N/A
  • UNSPSC# 31211917
Paint Roller Cover,9 in.L,3/8 in.Nap,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $17.81 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 3/8"
  • Cover Material Woven Dralon Fabric
  • Core Material Polypropylene
  • Paint Type All Paints
  • Surfaces Rough
  • For Use With All Paints
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Paint Roller Cover,9 in.L,3/8 in.Nap,PK3 is rated 1.0 out of 5 by 4.
Rated 1 out of 5 by from Dissatisfied. I always use Purdy paint brushes because I think they're superior, so I didn't hesitate when I recently had to purchase rollers. I chose Purdy White Dove Professional 3 Pack. After painting a couple of minutes I changed rollers. The Purdy did not leave a nice finish, it was uneven and didn't feel right while I was using it. Really sorry I'm stuck with the other two.BTW: The paint? Behr Premium Plus Ultra.
Date published: 2016-11-14
Rated 1 out of 5 by from When you roll a wall it is fluffy going up and smooth going down They leave a rough finish on a painted wall by falling apart
Date published: 2016-06-08
Rated 1 out of 5 by from Poor quality, wobbles, poor application Rollers are poor quality. They don't hold their shape and feel like a flat tire flopping on your ceiling.They don't track, I could feel the roller wobbling side to side.The application of the paint was uneven and repeating patterns could be seen in the finish.DO NOT BUY THIS PRODUCT
Date published: 2015-03-08
Rated 1 out of 5 by from Very Poor Product I have been using your tools for 40 years and I love the idea of the new bag but the are coming apart. I am painting with latex.I dont know if I got a bad batch or they are a poor roller cover I always promote your brushes. Ilove how they perform, but these covers say lint free and they are coming apart.Please make this right. sincerly johnnie pierce per pierce.s painting and remodeling.also bare with me I am new with a computer Thank you.
Date published: 2015-01-28
  • y_2017, m_2, d_19, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_19ZN39, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.