Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PURDY

Paint Roller Cover,18 In,Nap 3/8 In

  • Item # 14C562
  • My Part #
  • Mfr. Model # 144670182
  • Catalog Page # 1623
  • UNSPSC # 31211917
Paint Roller Cover,18 In,Nap 3/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 3/8"
  • Cover Material Dralon
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Smooth to Semi-Smooth
  • Includes End Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Paint Roller Cover,18 In,Nap 3/8 In is rated 4.5 out of 5 by 159.
Rated 5 out of 5 by from Smooth The Purdy White Dove 3/8 nap roller lays a smooth finish The flow rate is great. Great all around roller. [This review was collected as part of a promotion.]
Date published: 2018-06-28
Rated 5 out of 5 by from Purdy WhiteDove Sleeve Review The Purdy WhiteDove is an amazing product. It rolls up & down, down & up, left to right & right to left in an easy way and with no drips or spills. It preforms very well and does an excellent job. The paint goes on the walls in any position and always demonstrates a final beautiful and professional look. If I painted like a pro due to the wonderful product by Purdy. Then, any individual can paint like a pro. I'm thankful to Purdy and it's vast group of FANTASTIC PRODUCTS! [This review was collected as part of a promotion.]
Date published: 2018-06-28
Rated 5 out of 5 by from Great roller! Great finish and easy to use thanks for the sample! [This review was collected as part of a promotion.]
Date published: 2018-06-27
Rated 5 out of 5 by from Purdy White Dove Roller Cover We just happened to use it today to lay down a smooth finish on an old Victorian Porch floor. As always the best finish is by Purdy. [This review was collected as part of a promotion.]
Date published: 2018-06-26
Rated 5 out of 5 by from Hp Painting Very good for work we use all the times and never have problems I recommend this product [This review was collected as part of a promotion.]
Date published: 2018-06-26
Rated 5 out of 5 by from Reliable I enjoy using the Purdy roller covers. The rollers are consistent and hold the right amount of paint. Nap doesn't shed. The Purdy rollers are the only brand I trust for my client jobs. They are reliable and worth the price I pay. [This review was collected as part of a promotion.]
Date published: 2018-06-26
Rated 5 out of 5 by from Purdy White Dove Paint Roller Came just in time! These rollers made my paint job look extremely professional! Very smooth and easy to clean. Ready for next project. Buy these! You will not regret it! [This review was collected as part of a promotion.]
Date published: 2018-06-26
Rated 5 out of 5 by from Smooth Rolling Using the Purdy WhiteDove Roller Sleeve I found that it fit right on the roller that I have. Its lint free so that means no lint will come off while painting so I can have the perfect painted wall. Definitely will use Purdy Whitedove roller for my next project. I recieved this free for testing purposes and is fully my own opinion. [This review was collected as part of a promotion.]
Date published: 2018-06-26
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_159
  • loc_en_US, sid_14C562, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.