Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PURDY

Paint Roller Cover, 9 In, Nap 1/4 In

  • Item# 14C561
  • Mfr. Model# 14A662091
  • Catalog Page# 1465
  • UNSPSC# 31211917
Paint Roller Cover,9 In,Nap 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $8.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 1/4"
  • Cover Material Dralon
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Very Smooth to Smooth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by SO disappointed This roller pack was purchased on sale and still 8 something, I was so disappointed I felt compelled to write and let everyone know to NOT WATSE YOUR TIME OR MONEY!!!! The Ocean State Job Lot 3 value pack was a much better roller all over and did not leave paint lines at - all even after three uses OR LINT. It says on package "lint free". I cleaned the walls meticulously before painting and this roller even though it said on package lint free left lint behind.......Will NOT. Buy again EVER July 10, 2014
Rated 1 out of 5 by disapointed One of the worst roller. My ceiling look like orange skin, and the roller lost a lot of lint. Very disapointed. June 8, 2014
  • 2015-09-08T19:50:12.978-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_14C561, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.