Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PURDY

Paint Roller Cover, 9 In, Nap 3/4 In

  • Item# 14C555
  • Mfr. Model# 140630094
  • Catalog Page# 1465
  • UNSPSC# 31211917
Paint Roller Cover,9 In,Nap 3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $12.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 3/4"
  • Cover Material Polyamide
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Semi-Rough to Rough
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Paint Roller Cover,9 In,Nap 3/4 In is rated 4.1 out of 5 by 7.
Rated 5 out of 5 by from BEST ROLLER NAP ON THE PLANET !!!! This product in my opinion is the very best. Washes very quickly, holds a mass amount of paint but the only setback is that the 14" only comes in 3/4", would be nice if they had a 1/2".... Other than that, absolutely perfect !!!!
Date published: 2015-09-18
Rated 1 out of 5 by from Leaves massive blue lint on walls Roller leaves lint massive lint on walls. So tried using a second roller, washing, masking tape and still had lint. Returned second roller and got pro/doo - woven. A poor product for the cost.
Date published: 2015-02-12
Rated 3 out of 5 by from lint I have been using these for years. They Hold more paint with less spatter than other covers. when i first started using these they had very little lint. Now when you tape them there is lots of lint coming off and they continue to release lint and lose strands on the walls. For now i would still recommend them, but any drop in quality again will cause me to find a different product.
Date published: 2014-07-30
Rated 5 out of 5 by from Great product Holds great amount of paint and rolls smoothly. Easy to clean
Date published: 2014-06-20
Rated 5 out of 5 by from holds alot of paint and a even roll too the best roller on the market a painter with willie noble painting
Date published: 2014-05-21
Rated 5 out of 5 by from Simply Great Works well, bought a couple just to try and boy I was impressed. pick up and release was beautiful,clean up was a breeze, Have only used it on one product Sherwin Williams pro- mar 200 egg-shell can't wait to see what it does with other paints.
Date published: 2014-03-28
Rated 5 out of 5 by from Love it Holds paint very well with no drips compard to others.
Date published: 2013-05-07
  • y_2017, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_14C555, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.