Skip Content

ST
PURDY

Paint Bucket,5 gal.,Polypropylene

  • Item # 19ZN41
  • My Part #
  • Mfr. Model # 140796018
  • Catalog Page # N/A
  • UNSPSC # 31211909
Paint Bucket,5 gal.,Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Purdy® NEST™ dual roll-off paint bucket is a handy 5-gal. Paint bucket. It becomes the base of the NEST tray system, so all other NEST trays and liners conveniently fit into this bucket.

• Creates a versatile paint holding and storage system for all job sizes.
• Works with any size paint rollers.

View More

Technical Specs

  • Item Paint Bucket
  • Capacity 5 gal.
  • Material Polypropylene
  • Depth 11-7/32"
  • Length 15-1/2"
  • Width 25-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Paint Bucket,5 gal.,Polypropylene is rated 4.5 out of 5 by 11.
Rated 4 out of 5 by from Good but NEEDs a LID! Great bucket has 2 sides to work from but it definately needs a LID! This bucket is for larger jobs so its not a days work! Wooster does have one up ln this one since it does have a lid to store paint over night!
Date published: 2016-05-15
Rated 5 out of 5 by from Awesome All I need is a snap on lid for overnight storage when I'm doing large projects and I will be satisfied completely with this product.
Date published: 2016-02-04
Rated 5 out of 5 by from Dual Roll off Bucket for Shawn on 7/15/2015. there is a liner for this product (Handy dual roll off liner), however I differ in opinion on storage. You should return paint to the can/bucket after each use as well as clean your brush/roller . Ensures a clean job and extended life of the brushes and rollers. Only a 9 because I have to find the casters for it myself Purdy. :)
Date published: 2015-09-06
Rated 5 out of 5 by from great product but.... I love the bucket and as others have said, use it almost every job but I would love to see a lid as well and also wondering what size casters to buy for the bottom. PLEEEEEEEAAASSSSEEE PLEASSSEEEE PLEASSSEEEE make a snap on lid for this baby, it would be a gigantic upgrade :) thank you!
Date published: 2015-09-03
Rated 4 out of 5 by from Great, but could be better This bucket works great, but to go along with other comments, it would earn an "excellent" rating if there were a snap on lid to the bucket.
Date published: 2015-08-07
Rated 4 out of 5 by from 3 stars When the rower is for pain it is hard to roll on the ridges to extract some of the paint if they were larger it would be a better product
Date published: 2015-07-14
Rated 5 out of 5 by from good for big jobs... To clean completely....soak in a 50 50 mix of simple green and hot water....soak over night.....wish I knew how to stop my brush bristles from spreading apart.....
Date published: 2015-07-11
Rated 2 out of 5 by from hard to clean It does everything it needs to do, but cleaning dried paint out of it is obnoxious. If you made liners and a lid for it, it would be all we ever use.
Date published: 2015-07-09
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_19ZN41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.