ST
PURDY

Mini Roller Cover, 4-1/2", 3/8" Nap, Pk2

  • Item # 14C540
  • My Part #
  • Mfr. Model # 140624012
  • Catalog Page # 1623
  • UNSPSC # 31211917
Mini Roller Cover, 4-1/2", 3/8" Nap, Pk2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.65 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Paint Roller Cover
  • Length 4-1/2"
  • Nap 3/8"
  • Cover Material Dralon
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Smooth to Semi-Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Mini Paint Roller Cover,4-1/2 In,PK2 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Great Coverage Love these White Dove roller covers. Used to repaint a shed that was in dire need of a refresh. First coat went on very well. Will need a second coat, however I do not believe it has anything to do with the roller, but the condition of the shed itself. They take paint easily, and put it back down very smoothly when used with the Purdy roller frame.
Date published: 2017-06-01
Rated 5 out of 5 by from From the first time you dip this roller in paint it feels good I paint furniture for a living and have tried every roller on the market and nothing comes even close to the purdy white dove roller. Many of my customers think my finish is sprayed because it is so smooth.I use acrylic eggshell in my work and i find paint pick up delivery very good with the white dove. This is only one of the Purdy products that we use and every one is as good from brushes right the way threw the range. Great work purdy you make painting a pleasure.
Date published: 2014-05-17
  • y_2018, m_9, d_20, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_14C540, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.