DG
PURDY

Mini Paint Roller Cover,4-1/2 In,PK2

  • Item # 14C544
  • My Part #
  • Mfr. Model # 140624040
  • Catalog Page # N/A
  • UNSPSC # 31211917
Mini Paint Roller Cover,4-1/2 In,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Paint Roller Cover
  • Length 4-1/2"
  • Nap 1/4"
  • Cover Material Mohair
  • Core Material Polypropylene
  • Paint Type Oil Based
  • Surfaces Very Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.