Skip Content

ST
PURDY

3" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 14C531
  • My Part #
  • Mfr. Model # 144152330
  • Catalog Page # 1462
  • UNSPSC # 31211904
Paint Brush,Angle Sash,3-3/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purdy's versatile XL™ Glide™ paint brush is designed for use with all paints and stains, for interior and exterior projects in all types of environments. The bristles blend solid, round, and tapered DuPont® Tynex® and Orel® filaments for reliable performance no matter what the job. This angular trim brush with a distinctive copper ferrule is handcrafted for maximum performance.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Paint Base Type Oil, Water
  • Brush Thickness 5/8"
  • Bristle Length 3-3/16"
  • Handle Material Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


3 In Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings is rated 4.0 out of 5 by 4.
Rated 2 out of 5 by from Useful, but dont last. I've tried to like the XL series for years, they're the top recommended brush of my mentor and coworkers. But I always encounter the same problems with the XL brushes. When new, the bristles split into 2-3 sections, leaving big gaps for paint to drip out of. Sometimes this splitting goes away after 3-4 uses, in the case of the latest XL 3.5" I bought; It hasn't gone away after a month of use. The filaments are soft and ideal for fine detail work, but release paint inconsistently. I find myself dipping more than I should have to to get an even coating of paint. Not to mention the filaments bend and get misshapen easily. And as someone who thoroughly and meticulously cleans my brushes, something about the XL filaments binds to paint. There's no avoiding it in my experience. The paint that begins to dry on the upper part of the bristles near the ferrule always binds to the filaments.To me it seems this brush is designed to wear out and be replaced quickly. Out of all the brushes I use, the XL's wear and need replacement the fastest.I like the design of the 3.5" sash, but the filaments used fall short for all the reasons listed above.
Date published: 2017-10-13
Rated 4 out of 5 by from brush i have always used purdy brushes i have had one for over 15 years, x wife threw it away on me, i know purchased another purdy brush n this time the has already fraid on me, now again i love these brushes i take care of them all the time but this time ( same care) it isnt working out well for me n i just purchased the brush a few weeks ago n now already need to buy another already, very dis appointed in this brush.. i know your product is good but sometimes 1 bad comes off the line... dont really have the time or money to replace this brush..
Date published: 2017-05-03
Rated 5 out of 5 by from This is the brush to buy, forget buying cheap brushes. You get what you pay for. I have started renewing furniture from garage sales and other places. I had to find out the hard way that when you buy a paint brush it really pays to buy a good one. I purchased the Purdy brand because I trusted it. I display my end products at shows where other people are doing the same. I know people ask "What kind of brushes do you use and paint?" Of course I believe that when I put my name on the finished products they look great, no brush strokes and no loosing hair from the brush it self. Take care of your brushes and they take care of you. I look forward to investing in additional brushes and trying the rollers soon.
Date published: 2013-05-15
Rated 5 out of 5 by from this brush is great for all paints etc. I have been painting for 25 yrs. this is the only brush I prefer. bottom line. thank you Purdy.
Date published: 2013-05-07
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_14C531, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.