Skip Content

TP
PUMP KIT

4/10 HP Cast Iron Rotary Vane Fuel Transfer Pump, 25 GPM, 12VDC

  • Item # 53JH16
  • My Part #
  • Mfr. Model # PKT12.25
  • Catalog Page # N/A
  • UNSPSC # 40151532
Fuel Transfer Pump,4/10 HP,12VDC,25 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,497.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 4/10
  • Voltage 12VDC
  • GPM 25
  • Hose Dia. 1"
  • Hose Length 12 ft.
  • Suction Tube Length 48"
  • Metered No
  • Power Cord Length 15 ft.
  • Inlet Size 1" FNPT
  • Outlet Size 1" FNPT
  • Max. Viscosity 50 SSU
  • Amps AC 35
  • RPM 2000
  • Bypass Valve Yes
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type Ball
  • Nozzle Type Automatic
  • Pump Mount Size 1"
  • Self-Priming Yes
  • Duty Cycle Intermittent
  • Overall Length 14"
  • Overall Height 15"
  • Overall Width 10"
  • Seal Material Buna-N
  • Seal Type Lip
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Standards UL Listed
  • Manufacturers Warranty Length 2 yr.
  • Includes Hose
  • For Use With Diesel, Gasoline, Bio-Diesel up to B20 E15. Kerosene
  • Pressure Range 20 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Belgium, Denmark, France, Luxembourg, New Zealand, Papua New Guinea, and Sweden.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.