Skip Content

NC
PUMA SAFETY SHOES

4"H Women's Work Boots, Steel Toe Type, White, Size 9-1/2C

  • Item # 52HA60
  • My Part #
  • Mfr. Model # 642805-9.5
  • Catalog Page # N/A
  • Catalog Group # J5328
  • UNSPSC # 46181604
Work Boots,9-1/2,C,White,Steel,Womens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 4"H women's athletic work shoe from PUMA® Safety Shoes feature soft full-grain white leather upper with pink trim, BreathActive functional lining, evercushion® MISS anatomically designed removable insole, lightweight EVA midsole, and durable rubber outsole. Wide protective toe cap is larger than standard toe cap providing more room for toes to flex and bend.

Slip lasted construction wraps the fabric from the upper under the foot without using any type of board. Easy to recognize by removing the insole and looking for a seam down the middle of the footbed. Slip lasted shoes are the most flexible.

Footwear features nylon, plastic, hidden, or no eyelets on the upper portion of the shoe. Designed to help reduce the chance of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Women's
  • Size 9-1/2
  • Footwear Width C
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color White
  • Height 4"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Shank Material None
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Multi Pattern
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Slip Lasted
  • Heel Height 1" or Greater
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.25
  • Mark II Slip Test Results- Dairy Tile Dry 0.69
  • Mark II Slip Test Results- Dairy Tile Wet 0.55
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • For Outdoor Traction No
  • Style Number 642805
  • Last Number or Name Velocity
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.