Skip Content

 
PUMA SAFETY SHOES

Athletic High Steel Toe Work Boots, Style Number 632165

Athletic High Steel Toe Work Boots, Style Number 632165 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Athletic High 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Black 
  • Toe Type Steel 
  • Footwear Width EEE 
  • Waterproof No 
  • Insulated No 
  • Height 6" 
  • Color Black 
  • Manufacturers Suggested Sole Slip Rating Best 
  • Chemical Resisting Sole No 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
632165-10
10

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-11
11

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-12
12

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-13
13

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-05
5

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 5
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-06
6

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-07
7

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-08
8

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
632165-09
9

$188.57 / pair

Enter location to check availability
Catalog Page #  2164 

Price $188.57 / pair

Technical Specs

  • Footwear Style Athletic High
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 632165
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More