Skip Content

 
PUMA SAFETY SHOES

Men's Composite Toe Athletic Style Work Shoes

Men's Composite Toe Athletic Style Work Shoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Athletic Low 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Blue 
  • Toe Type Composite 
  • Footwear Width EEE 
  • Waterproof No 
  • Insulated No 
Size
Please Select
Height
Please Select
Color
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Chemical Resisting Sole
Please Select
Completely Non Metallic
Please Select
Non-Marking Sole
Please Select
Static Dissipative
Please Select
Electrical Hazard Rated
Please Select
Conductive
Please Select
Puncture Resistant Insole
Please Select
Metal Chip Resisting Sole
Please Select
Oil Resisting Sole
Please Select
Chain Saw Cut Resistant
Please Select
Ninety Degree Heel
Please Select
Wide Toe Cap
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Height
Color
Manufacturers Suggested Sole Slip Rating
Chemical Resisting Sole
Completely Non Metallic
Non-Marking Sole
Static Dissipative
Electrical Hazard Rated
Conductive
Puncture Resistant Insole
Metal Chip Resisting Sole
Oil Resisting Sole
Chain Saw Cut Resistant
Ninety Degree Heel
Wide Toe Cap
Removable Insole
Non Metallic Upper
Max. Heat Rating
Heel Height
Upper Boot Material
Satra Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Wet
Satra Slip Test Results- Dairy Tile Oily Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Price
Qty
Please use Qty box to add item(s) to cart.
642515-06
6
4"
Blue/Silver
Not Specified

$56.00 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $56.00 / pair

Price $133.15 / pair

Technical Specs

  • Footwear Style Athletic Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Blue
  • Toe Type Composite
  • Size 6
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Blue/Silver
  • Max. Heat Rating Not Specified
643045
7
Blue/Green
Better
No
Yes
Yes
No
Yes
No
No
No
No
No
No
No
Yes
Yes
572 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested
Not Tested

$137.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear Style Athletic Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Blue
  • Toe Type Composite
  • Size 7
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Color Blue/Green
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
642515-07
7
4"
Blue/Silver
Not Specified

$55.80 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $55.80 / pair

Price $133.15 / pair

Technical Specs

  • Footwear Style Athletic Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Blue
  • Toe Type Composite
  • Size 7
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Blue/Silver
  • Max. Heat Rating Not Specified
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms