Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PULSATRON

Diaphram Chemical Metering Pump, Max. Flow Rate: 1.85 gph, Max. Pressure: 100 psi

  • Item# 6KYG9
  • Mfr. Model# LPE4SA-KTC1-G19
  • Catalog Page# 3347
  • UNSPSC# 41105105
Diaphram Chemical Metering Pump, Max. Flow Rate: 1.85 gph, Max. Pressure: 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,335.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Diaphram
  • Max. Pressure 100 psi
  • Max. Viscosity 1000 CPS
  • Voltage 115
  • Turn Down Ratio 100:1
  • Max. Flow Rate 1.85 gph
  • Self-Priming Yes
  • Suction Lift 4 ft.
  • Reproducibility 2%
  • Body Material ABS
  • Tubing Material PVC/Polyethylene
  • Seals and O-Rings PTFE
  • Ball Material Ceramic
  • Diaphragm Material PTFE Faced
  • Head and Fitting Material PVDF
  • Height 10-5/8"
  • Length 11-1/4"
  • Width 5-7/16"
  • Number of Feeds 1
  • Cord Length 6 ft.
  • Min. Flow Rate 4.4 gpd
  • cc/Min. 116.7
  • Max. Strokes per Minute 125
  • Hz 50/60
  • Standards cETLu, ETLsanitary, CE
  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing
  • Features Adjustable Single Head
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

LPE4SA-KTC1-G20

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.