ST
PULSATRON

Diaphragm Chemical Metering Pump, Adjustable Output, 5.00 gpd Max. Flow, 250 psi, 115VAC

  • Item # 20LX60
  • My Part #
  • Mfr. Model # LPB2SA-PTC1-G19
  • Catalog Page # 2682
  • UNSPSC # 41105105
Diaphragm Chemical Metering Pump, Adjustable Output, 5.00 gpd Max. Flow, 250 psi, 115VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $701.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable, self-priming, single-head metering pump has a double-ball check valve and leak-free sealless liquid end. Powered by a high-quality fin-cooled solenoid. Wetted parts: PTFE-faced CSPE diaphragm, ABS body, ceramic ball, PTFE seals and O-rings, and PVC/polyethylene tubing. Pump features Off/Manual selector switch, indicator lights, and built in circuit protection.

View More

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Chemical Metering Pump Type Diaphragm
  • Max. Flow (gpd) - Pumps 5.00 gpd
  • Max. Pressure - Pumps 250 psi
  • Voltage - Pumps 115VAC
  • Max. Viscosity - Pumps 1000 cP
  • HP - Pumps 1/5
  • Phase - Pumps 1
  • Flow Rate Output Control Adjustable
  • Turn Down Ratio - Pumps 100:1
  • Reproducibility - Pumps +/-2.0%
  • Body Material - Pumps Resin
  • Seals and O-Rings - Pumps PTFE
  • Ball Material - Pumps Ceramic
  • Head and Fitting Material - Pumps GFPPL
  • Diaphragm Material PTFE
  • Self-Priming Yes
  • Suction Lift 4 ft.
  • Height 10"
  • Length 11"
  • Width 5"
  • Number of Feeds 1
  • Cord Length 6 ft.
  • Min. Flow Rate 0.06 gpd
  • cc/Min. 13
  • Max. Strokes per Minute 125
  • Hz 50/60
  • Standards ETL, cETL and ETL Sanitary
  • Includes Tubing, Foot Valve/Strainer, Injection/Back Pressure Valve, Bleed Valve
  • Features Solenoid Drive, Stroke Length and Speed Adjustment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.