Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PULSAFEEDER

Pulsatron Pump Repair Kit - For Use With: 6KYG6

  • Item # 6KYH4
  • Mfr. Model # K2KTC1-G19
  • Catalog Page # 2740
  • UNSPSC # 40151728
Pulsatron Pump Repair Kit - For Use With: 6KYG6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pump Repair Kit
  • Type Pulsatron
  • For Use With 6KYG6
  • Includes Head, Diaphragm, Suction And Discharge Valves, Screws And Washers
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.