Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PULLMAN-HOLT

Wet/Dry Vacuum, 12 gal., 2 Peak HP

  • Item# 8AXU6
  • Mfr. Model# B160421
  • Catalog Page# N/A
  • UNSPSC# 47121604
Wet/Dry Vacuum,12 gal.,2 Peak HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Critical Area Vacuums

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2 HP
  • Vacuum Capacity 12 gal.
  • Series Industrial
  • Air Flow 110 cfm
  • Amps 11.1
  • Static Pressure 105"
  • Voltage 115
  • Tank Material Polyethylene
  • Hose Length 10 ft.
  • Hose Dia. 1-1/2"
  • Number of Motor Stages 2
  • Power Cord Length 25 ft.
  • Wet Capacity 12 gal.
  • Sound Level dBA 85 dBA
  • Casters Yes
  • Filter Type HEPA
  • Height 45-1/2"
  • Width 20"
  • Length 21-1/2"
  • Includes Tool Set, Crush Proof Hose Assembly, ABS Floor Brush Tool, ABS Floor Squeegee Tool, Dusting Tool, 17" Crevice Tool, (2) 2-1/2" Front Casters, (2) 8" Rear Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.