Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

PTFE Race Linkage Rod Ends, 5/8-18, RH

  • Item# 6G192
  • Mfr. Model# 6G192
  • Catalog Page# N/A
  • UNSPSC# 31171508
PTFE Race Linkage Rod Ends,5/8-18,RH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel Spherical Rod Ends
Rod ends allow pivoting in the housing to compensate for misalignment in industrial applications.
Note: Not for automotive or aircraft use.

View More

Technical Specs

  • Item PTFE Race Linkage Rod Ends
  • Type Male Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Thread Size 5/8-18"
  • Inside Dia. 0.625/0.627"
  • Bearings Ball, With PTFE-Lined Raceway
  • Construction Follows SAE Specification J1120
  • Dimension A 5/8-18"
  • Dimension AA 0.625/0.627"
  • Dimension E 1.500"
  • Dimension G 2.625"
  • Dimension H 1.625"
  • Dimension J 3.375"
  • Dimension N 0.750"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms