Skip Content

DV
PSE AMBER

White Single Head Dash/Deck Light, Swivel, Permanent, 12VDC

  • Item # 3VKF4
  • My Part #
  • Mfr. Model # 185SWWH
  • Catalog Page # N/A
  • Catalog Group # G8902
  • UNSPSC # 25172901
White Single Head Dash/Deck Light, Swivel, Permanent, 12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Single Head Dash/Deck Light
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Voltage 12VDC
  • Current Drawn 0.6A
  • Lamp Life 100,000 hr.
  • Flashes per Minute 75
  • Features 6 Right LEDs Alternately Flash with 6 on Left
  • Includes Pigtail
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.