Skip Content

DV
PSE AMBER

Warning Light

  • Item # 3XMR6
  • My Part #
  • Mfr. Model # RVMHAH
  • Catalog Page # N/A
  • UNSPSC # 25172901
Warning Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Warning Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Lens Color - Vehicle Lighting Blue, Red
  • Lighting Technology - Vehicle Lighting Halogen
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Voltage - Vehicle Lighting 12VDC
  • Beam Angle - Vehicle Lighting 180 Degrees
  • Power Source 12VDC
  • Current Drawn 21A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Features Reverse Polarity Protection, Field Replaceable Strobe Tube/Bulb
  • Includes 9 ft. Cord w/Lighter Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.