Skip Content

 
PSE AMBER

Strobe Light

Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Strobe Light 
Color
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
99QATMH
Amber
Magnetic
Flash Tube
12VDC
Quad
72
7"
7-1/4"
Glass Filled Nylon
20 Joules
24
2A
SAE J1318 Class I

$211.50 / each

Enter location to check availability
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 7-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 20 Joules
  • Watts 24
  • Current Drawn 2A
  • Standards SAE J1318 Class I
CL199AH
Amber
Permanent
12/24VDC
100
6-1/2"
4-1/2"
1.2A
SAE J845 CLASS I

$290.00 / each

Enter location to check availability
Catalog Page #  NA

Price $290.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12/24VDC
  • Flashes per Minute 100
  • Diameter 6-1/2"
  • Height 4-1/2"
  • Current Drawn 1.2A
  • Standards SAE J845 CLASS I
LL400IASH
Amber
Permanent
12/24VDC
400
6-1/4"
6-5/8"
2.5A
SAE J1318 Class II

$191.25 / each

Enter location to check availability
Catalog Page #  NA

Price $191.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12/24VDC
  • Flashes per Minute 400
  • Diameter 6-1/4"
  • Height 6-5/8"
  • Current Drawn 2.5A
  • Standards SAE J1318 Class II
L1200AH
Amber
Permanent
12 to 72VDC
400
7-3/4"
4-1/2"
2A
SAE J845 Class III

$299.00 / each

Enter location to check availability
Catalog Page #  NA

Price $299.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12 to 72VDC
  • Flashes per Minute 400
  • Diameter 7-3/4"
  • Height 4-1/2"
  • Current Drawn 2A
  • Standards SAE J845 Class III
E10BMH
Blue
Magnetic
Halogen
12VDC
Gear Driven Rotating
120
5-3/4"
Aluminum
Not Rated
60
5A
SAE J845 Class I

$37.45 / each

Enter location to check availability
Catalog Page #  NA

Price $37.45 / each

Technical Specs

  • Item Strobe Light
  • Color Blue
  • Mounting Magnetic
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Gear Driven Rotating
  • Flashes per Minute 120
  • Height 5-3/4"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 60
  • Current Drawn 5A
  • Standards SAE J845 Class I
E10RMH
Red
Magnetic
Halogen
12VDC
Gear Driven Rotating
120
5-3/4"
Aluminum
Not Rated
60
5A
SAE J845 Class I

$37.45 / each

Enter location to check availability
Catalog Page #  NA

Price $37.45 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting Magnetic
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Gear Driven Rotating
  • Flashes per Minute 120
  • Height 5-3/4"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 60
  • Current Drawn 5A
  • Standards SAE J845 Class I
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms