ST
PSE AMBER

Strobe Light, Amber, Flashing

  • Item # 3TDK4
  • My Part #
  • Mfr. Model # CL199AH
  • Catalog Page # 972
  • UNSPSC # 39111706
Strobe Light, Amber, Flashing close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Strobes and Beacons


$230.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Number of Flash Patterns - Vehicle Lighting 30
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12 to 24VDC
  • Number of LEDs 12
  • Height - Vehicle Lighting 4-1/2"
  • Diameter - Vehicle Lighting 6-1/2"
  • Features Operating Temp Range -40 to 60 Degrees C, NEMA 4 Rating
  • Flashes per Minute 100
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Voltage 12/24VDC
  • Current Drawn 1.2A
How can we improve our Technical Specifications?

Compliance and Restrictions

None