Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PSE AMBER

SingleHead Dash/Deck Light,6-19/32"L,1"W

  • Item # 6GPT3
  • My Part #
  • Mfr. Model # XT6RR
  • Catalog Page # N/A
  • UNSPSC # 39112102
SingleHead Dash/Deck Light,6-19/32"L,1"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Single Head Dash/Deck Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Length - Vehicle Lighting 6-19/32"
  • Width - Vehicle Lighting 1"
  • Height - Vehicle Lighting 1-1/4"
  • Lens Color - Vehicle Lighting Red
  • Number of Flash Patterns - Vehicle Lighting 22
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J845, J595 Class I, California Title 13
  • Wiring Connection - Vehicle Lighting Pigtail
  • Voltage - Vehicle Lighting 12 to 24VDC
  • Beam Angle - Vehicle Lighting 180 Degrees
  • Flashes per Minute Various
  • Current Drawn 0.25A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Features Shock Resistant and Weatherproof
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.