Skip Content
TP
PSE AMBER

Red Low Profile Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 4

  • Item # 3VPP5
  • Mfr. Model # 6004HRAW
  • Catalog Page # N/A
  • UNSPSC # 25172901
Red Low Profile Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $423.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Profile Lightbar
  • Lamp Type Halogen
  • Color Red
  • Mounting Permanent
  • Number of Heads 4
  • Flash Type Rotating w/Diamond Mirror
  • Flashes per Minute 1200
  • Voltage 12VDC
  • Current Drawn 18A
  • Length 47"
  • Width 11-1/4"
  • Height 4-7/8"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Standards SAE J845 Class I
  • Includes Wiring Harness, Mounting Hardware
  • Manufacturers Warranty Length 1 yr. (Bulb not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.