Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PSE AMBER

Amber Low Profile Lightbar, LED Lamp Type, Permanent Mounting, Number of Heads: 20

  • Item# 3VPR8
  • Mfr. Model# 2147AWHC A
  • Catalog Page# N/A
  • UNSPSC# 25172901
Amber Low Profile Lightbar, LED Lamp Type, Permanent Mounting, Number of Heads: 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Light Bars

Technical Specs

  • Item Low Profile Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 20
  • Number of LEDs 120
  • Flash Type 4 Flash Patterns
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 10A
  • Length 47"
  • Width 12-1/4"
  • Height 2-1/8"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Standards SAE J845 Class I, California Title 13
  • Includes 15 ft. Wiring Harness, Mounting Hardware
  • Manufacturers Warranty Length 5 yr.(LED)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms