Skip Content

 
PSE AMBER

Low Profile Dual Deck Lightbar

Low Profile Dual Deck Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Low Profile Dual Deck Lightbar 
  • Color Amber 
  • Mounting Permanent 
  • Length 47" 
  • Flashes per Minute 800 
Lamp Type
Please Select
Number of Heads
Please Select
Flash Type
Please Select

Your Filters:

Clear All
SG_Brand
  • PSE AMBER 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Number of Heads
Flash Type
Price
Qty
Please use Qty box to add item(s) to cart.
X393EXH
Halogen
6
Rotating w/Diamond Mirrors, 2 27W Flashers, Arrow Stick w/Deluxe Control Head

$1,301.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,301.00 / each

Technical Specs

  • Item Low Profile Dual Deck Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Number of Heads 6
  • Length 47"
  • Flash Type Rotating w/Diamond Mirrors, 2 27W Flashers, Arrow Stick w/Deluxe Control Head
  • Flashes per Minute 800
X304AL
Halogen, LED
8
Rotating w/Diamond Mirrors and 4 LED

$1,053.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,053.00 / each

Technical Specs

  • Item Low Profile Dual Deck Lightbar
  • Lamp Type Halogen, LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 8
  • Length 47"
  • Flash Type Rotating w/Diamond Mirrors and 4 LED
  • Flashes per Minute 800
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More