Skip Content

NC
PSE AMBER

Amber Low Profile Dual Deck Light Bar, Halogen, LED Lamp Type, Permanent Mounting, Number of Heads:

  • Item # 3VJK7
  • My Part #
  • Mfr. Model # X304AL
  • Catalog Page # N/A
  • UNSPSC # 25172901
Lightbar,Halogen,LED,Amber,Perm,47 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $714.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Profile Dual Deck Light Bar
  • Lamp Type Halogen, LED
  • Color Amber
  • Mounting Permanent
  • Number of Heads 8
  • Number of LEDs 16
  • Flash Type Rotating w/Diamond Mirrors and 4 LED
  • Flashes per Minute 800
  • Voltage 12VDC
  • Current Drawn 24A
  • Length 47"
  • Width 12-1/4"
  • Height 4-1/2"
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Standards SAE J845 Class I
  • Includes Wiring Harness, Mounting Hardware to Attach to Roof
  • Manufacturers Warranty Length 1 yr. (Bulb not Included)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.