DV
PSE AMBER

Light Bar Permanent Roof Mount Hardware

  • Item # 3VPT5
  • My Part #
  • Mfr. Model # LIT3KITH
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light Bar Permanent Roof Mount Hardware close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Light Bar Roof Mount Hardware
  • For Use With Police, Fire, Ambulance, Tow Vehicles
  • Color Black
  • Material Steel
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.