Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PSE AMBER

Clear Emergency Light, Suction Cup, 12VDC

  • Item# 3TDH1
  • Mfr. Model# RVMSCH
  • Catalog Page# N/A
  • UNSPSC# 39111706
Clear Emergency Light, Suction Cup, 12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Emergency Light
  • Color Clear
  • Housing Material ABS
  • Lens Material Polycarbonate
  • Mounting Suction Cup
  • Voltage 12VDC
  • Current Drawn 3A
  • Width 11-3/4"
  • Depth 3-7/8"
  • Height 2-5/8"
  • Flashes per Minute 144
  • Features Operating Range -40 to 60 Degrees C
  • Standards SAEJ1318, Class I
  • Includes 9 ft. Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms