Skip Content

 
PSE AMBER

Dual Level Strobe Light

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Dual Level Strobe Light 
  • Lamp Type LED 
  • Voltage 12VDC 
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating 
  • Flashes per Minute Variable 
  • Light Output Not Rated 
  • Watts 10.2 
  • Current Drawn 0.85A 
Color
Please Select
Mounting
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Diameter
Height
Base Material
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
LSS222AM
Amber
Magnetic/Suction
6-3/8"
4-7/8"
Aluminum
SAE J845 Class I, California Title 13

$295.50 / each

Enter location to check availability
Catalog Page #  NA

Price $295.50 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Amber
  • Mounting Magnetic/Suction
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 6-3/8"
  • Height 4-7/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222CAM
Amber
Magnetic/Suction
6-3/8"
4-7/8"
Aluminum
SAE J845 Class I, California Title 13

$289.50 / each

Enter location to check availability
Catalog Page #  NA

Price $289.50 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Amber
  • Mounting Magnetic/Suction
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 6-3/8"
  • Height 4-7/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222A
Amber
Permanent
5-3/4"
4-1/2"
Aluminum
SAE J845 Class I, California Title 13

$270.25 / each

Enter location to check availability
Catalog Page #  NA

Price $270.25 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222CA
Amber
Permanent
5-3/4"
4-1/2"
Diecast Aluminum
SAE J845 Class I, California Title 13

$281.25 / each

Enter location to check availability
Catalog Page #  NA

Price $281.25 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Base Material Diecast Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222BM
Blue
Magnetic/Suction
6-3/8"
4-7/8"
Aluminum
SAE J845 Class I, California Title 13, ECE65

$289.50 / each

Enter location to check availability
Catalog Page #  NA

Price $289.50 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Blue
  • Mounting Magnetic/Suction
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 6-3/8"
  • Height 4-7/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13, ECE65
LSS222CBM
Blue
Magnetic/Suction
6-3/8"
4-7/8"
Aluminum
SAE J845 Class I, California Title 13, ECE65

$282.00 / each

Enter location to check availability
Catalog Page #  NA

Price $282.00 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Blue
  • Mounting Magnetic/Suction
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 6-3/8"
  • Height 4-7/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13, ECE65
LSS222B
Blue
Permanent
5-3/4"
4-1/2"
Aluminum
SAE J845 Class I, California Title 13, ECE65

$270.25 / each

Enter location to check availability
Catalog Page #  NA

Price $270.25 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Blue
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13, ECE65
LSS222CB
Blue
Permanent
5-3/4"
4-1/2"
Aluminum
SAE J845 Class I, California Title 13, ECE65

$275.75 / each

Enter location to check availability
Catalog Page #  NA

Price $275.75 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Blue
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13, ECE65
LSS222CRM
Red
Magnetic/Suction
6-3/8"
4-7/8"
Aluminum
SAE J845 Class I, California Title 13

$283.50 / each

Enter location to check availability
Catalog Page #  NA

Price $283.50 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Red
  • Mounting Magnetic/Suction
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 6-3/8"
  • Height 4-7/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222RM
Red
Magnetic/Suction
6-3/8"
4-7/8"
Aluminum
SAE J845 Class I, California Title 13

$295.50 / each

Enter location to check availability
Catalog Page #  NA

Price $295.50 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Red
  • Mounting Magnetic/Suction
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 6-3/8"
  • Height 4-7/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222R
Red
Permanent
5-3/4"
4-1/2"
Aluminum
SAE J845 Class I, California Title 13

$259.75 / each

Enter location to check availability
Catalog Page #  NA

Price $259.75 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Red
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
LSS222CR
Red
Permanent
5-3/4"
4-1/2"
Aluminum
SAE J845 Class I, California Title 13

$275.75 / each

Enter location to check availability
Catalog Page #  NA

Price $275.75 / each

Technical Specs

  • Item Dual Level Strobe Light
  • Color Red
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 39 Flash Patterns Plus 4 Simulated Rotating
  • Flashes per Minute Variable
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 10.2
  • Current Drawn 0.85A
  • Standards SAE J845 Class I, California Title 13
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More