NC
PSE AMBER

Dual Level Strobe Light, Red, Rotating

  • Item # 6GPN5
  • My Part #
  • Mfr. Model # LSS222R
  • Catalog Page # N/A
  • UNSPSC # 39111706
Dual Level Strobe Light, Red, Rotating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Strobes and Beacons


$226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Level Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Red
  • Light Type - Vehicle Lighting Rotating
  • Number of Flash Patterns - Vehicle Lighting 39
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J845 Class I, California Title 13
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12 to 24VDC
  • Number of LEDs 20
  • Height - Vehicle Lighting 4-1/2"
  • Diameter - Vehicle Lighting 5"
  • Features Reverse Polarity Protection
  • Flashes per Minute Variable
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output Not Rated
  • Voltage 12VDC
  • Current Drawn 0.85A
  • Watts 10.2
  • Includes 12" Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.