Skip Content

NC
PSE AMBER

Dual Level Strobe Light,Amber,Rotating

  • Item # 6GPN4
  • My Part #
  • Mfr. Model # LSS222A
  • Catalog Page # N/A
  • UNSPSC # 39111706
Dual Level Strobe Light,Amber,Rotating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Level Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Rotating
  • Number of Flash Patterns - Vehicle Lighting 39
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J845 Class I, California Title 13
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12 to 24VDC
  • Number of LEDs 20
  • Height - Vehicle Lighting 4-1/2"
  • Diameter - Vehicle Lighting 5"
  • Features Reverse Polarity Protection
  • Flashes per Minute Variable
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output Not Rated
  • Voltage 12VDC
  • Current Drawn 0.85A
  • Watts 10.2
  • Includes 12" Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.